Shop All Door Latch Bolts
Zoro Select
Barrel Bolt, Galvanized
Mfr # 1WAB2
Zoro # G2700582
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Width 1 7/16 in
- Height 1/2 in
- Material Steel
- Bolt Head Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WAB2
- Zoro # G2700582
- UPC # 190735032992
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Length | 2 1/2 in |
Width | 1 7/16 in |
Height | 1/2 in |
Bolt Head Dia. | 5/16 in |
Throw Size | 1/2 in |
Bolt Length | 2 1/2 in |
Details
Finish | Galvanized |
Material | Steel |
Hardware | Included |
Item | Barrel Slide Bolt |
Holes per Leaf | 6 |
Operation Type | Nonlocking-Surface Strike Only |
Includes | Hardware |
Type | Nonlocking-Surface Strike Only |
Description
Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Galvanized Finish, Material Steel, Length 2 1/2 in, Width 1 7/16 in, Height 1/2 in, Bolt Length 2 1/2 in, Bolt Head Dia. 5/16 in, Throw Size 1/2 in, Holes per Leaf 6, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Proximity Card (PROXCARD II)
- LAB LAB:Pin Kit - Schlage / Kwikset 2in1 (LSK2N1)
- BALDWIN Reserve Dark Bronze Kit (8BR0701.007)
- YALE Lever Lockset, Mechanical, Storeroom (AUR8805FL x 626)
- ZORO SELECT Barrel Bolt, Galvanized (1WAC1)
- ZORO SELECT Barrel Bolt, Galvanized (1WAB6)
- ZORO SELECT Slide Barrel Bolt, Black, 3 In (1VZZ6)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 3 In. L (1VZX6)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 2-1/2 In L (1VZX2)
- ZORO SELECT Padlockable Spring Bolt, 6.5 In, 1 In Thrw (4PB95)
- PRIMELINE TOOLS Surface Bolt, 4 in., Solid Brass Construction, Satin Nickel Finish, 2 Keepers (Single Pack) (MP10306)
- Zoro Select Door Locks and Deadbolts