Shop All Binding Barrels
Zoro Select
Barrel Bolt, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK
Mfr # 2JGN5
Zoro # G3276786
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #8-32
- Material 316 stainless steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2JGN5
- Zoro # G3276786
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 5/8 in |
Barrel Diameter | 13/64 in |
Barrel Thread Depth | 3/8 in |
Barrel Dia. | 13/64 in |
Dia./Thread Size | #8-32 |
Barrel Head Height | 3/32 in |
Barrel Head Dia. | 3/8 in |
Outside Dia. | 13/64" |
Head Diameter | 3/8 in |
Head Height | 3/32 in |
Grip Size | 5/8 in |
Barrel Head Diameter | 3/8 in |
Screw Size | #8-32 |
Description
Barrel Bolt, Finish Plain, Material 316 Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Thread Size #8-32, Barrel Length 5/8 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Barrel Head Diameter 3/8 in, Barrel Head Height 3/32 in, Grip Size 5/8 in, Includes -, Made in North America No, Material Quality Standards ASTM A276, Pack Size Small, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77094)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (123)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 6 PK (63092)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151130)
- ZORO SELECT Barrel Bolt, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN3)
- ZORO SELECT Barrel Bolt, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN4)
- ZORO SELECT Barrel Bolt, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN7)
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5199)
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA78)
- ZORO SELECT Binding Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4904T6S)
- AMPG Barrel, 3/8"-16, 1-1/2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z4903T6S-316)
- Zoro Select Binding Barrels