Shop All Binding Barrels
Zoro Select
Barrel Bolt, #8-32, 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK
Mfr # Z4700
Zoro # G2610027
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Type Female Barrel
- Thread Size #8-32
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z4700
- Zoro # G2610027
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 1/4 in |
Barrel Diameter | 1/4 in |
Barrel Thread Depth | 3/16 in |
Dia./Thread Size | #8-32 |
Barrel Dia. | 1/4 in |
Barrel Head Dia. | 3/8 in |
Barrel Head Height | 1/8 in |
Outside Dia. | 1/4" |
Dimensional Standards | AMPG 2000 SB.02 |
Barrel Head Diameter | 3/8 in |
Head Diameter | 3/8 in |
Head Height | 1/8 in |
Screw Size | #8-32 |
Description
Barrel Bolt, Finish Plain, Material 18-8 Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Slotted, Thread Size #8-32, Barrel Length 1/4 in, Barrel Diameter 1/4 in, Barrel Thread Depth 3/16 in, Barrel Head Diameter 3/8 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.02, Includes -, Made in North America Yes, Material Quality Standards ASTM A582, Pack Size Small, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK (PTS13-SL)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .006x6x50" (006-6-50)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 4000 PK (B29580.016.0050)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (BHS7X04014-050P1)
- ZORO SELECT Binding Barrel, #8-32, 1 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA94)
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA25)
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA15)
- ZORO SELECT Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4185-SS)
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA54)
- ZORO SELECT Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1616)
- ZORO SELECT Binding Barrel, #8-32, 5 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK (5MA73)
- Zoro Select Binding Barrels