Shop All Binding Barrels
Download CAD Files
Zoro Select
Barrel Bolt, 1/4"-20, 3/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK
Mfr # 5MA16
Zoro # G2927251
CAD Available
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MA16
- Zoro # G2927251
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 3/8 in |
Barrel Diameter | 5/16 in |
Barrel Thread Depth | 19/64 in |
Barrel Dia. | 5/16 in |
Dia./Thread Size | 1/4"-20 |
Barrel Head Height | 5/32 in |
Barrel Head Dia. | 9/16 in |
Outside Dia. | 5/16" |
Grip Size | 3/8 in |
Head Diameter | 9/16 in |
Head Height | 5/32 in |
Barrel Head Diameter | 9/16 in |
Screw Size | 1/4"-20 |
Description
Barrel Bolt, Finish Plain, Material 18-8 Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Thread Size 1/4 In.-20, Barrel Length 3/8 in, Barrel Diameter 5/16 in, Barrel Thread Depth 19/64 in, Barrel Head Diameter 9/16 in, Barrel Head Height 5/32 in, Grip Size 3/8 in, Made in North America No, Material Quality Standards ASTM A582, Pack Size Small, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.050.0550)
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0031)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Pan Head Torx Drive, 40 PK (36881)
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 5/8 in Length, 5 PK (NAS1351N3-10)
- ZORO SELECT Barrel Bolt, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA18)
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA19)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA21)
- ZORO SELECT Binding Barrel, #8-32, 2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB96)
- ZORO SELECT Binding Barrel, 3/8"-16, 2 1/2 in Brl Lg, 1/2 in Brl Dia, Stainless Steel Plain (Z1536)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP7)
- MIDWEST FASTENER 2" Brl Lg, Poly/Nylon White, 6 PK (74775)
- Zoro Select Binding Barrels