Shop All Binding Barrels
Zoro Select
Barrel Bolt, 1/4"-20, 1 1/4 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK
Mfr # 5LY95
Zoro # G3226973
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5LY95
- Zoro # G3226973
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 1 1/4 in |
Barrel Diameter | 5/16 in |
Barrel Dia. | 5/16 in |
Dia./Thread Size | 1/4"-20 |
Barrel Head Dia. | 9/16 in |
Barrel Head Height | 5/32 in |
Barrel Thread Depth | 1/2 in |
Outside Dia. | 5/16" |
Barrel Head Diameter | 9/16 in |
Grip Size | 1 1/4 in |
Head Height | 5/32 in |
Head Diameter | 9/16 in |
Screw Size | 1/4"-20 |
Description
Barrel Bolt, Finish Zinc Plated, Material Steel, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Thread Size 1/4 In.-20, Barrel Length 1 1/4 in, Barrel Diameter 5/16 in, Barrel Thread Depth 1/2 in, Barrel Head Diameter 9/16 in, Barrel Head Height 5/32 in, Grip Size 1 1/4 in, Made in North America No, Pack Size Small, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (10096BHT8)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0050)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07000.062.0225)
- ZORO SELECT M27-3.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 5 PK (M07000.270.0075)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY94)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1/2 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY92)
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY93)
- ZORO SELECT Arch Barrel, 3/8"-16, 1 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1712)
- ZORO SELECT Binding Barrel, #8-32, 4 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK (5MA72)
- ZORO SELECT Arch Barrel, 5/16"-18, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z5426)
- MIDWEST FASTENER 1-3/4" Brl Lg, Poly/Nylon Black, 6 PK (74794)
- Zoro Select Binding Barrels & Screws