Shop All Binding Barrels
Zoro Select
Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK
Mfr # 5LY91
Zoro # G2756047
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5LY91
- Zoro # G2756047
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #10-24 |
Barrel Length | 2 in |
Barrel Diameter | 1/4 in |
Dia./Thread Size | #10-24 |
Barrel Dia. | 1/4 in |
Barrel Thread Depth | 3/8 in |
Barrel Head Height | 1/8 in |
Barrel Head Dia. | 7/16 in |
Outside Dia. | 1/4" |
Head Height | 1/8 in |
Head Diameter | 7/16 in |
Grip Size | 2 in |
Barrel Head Diameter | 7/16 in |
Screw Size | #10-24 |
Description
Barrel Bolt, Finish Zinc Plated, Material Steel, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Thread Size #10-24, Barrel Length 2 in, Barrel Diameter 1/4 in, Barrel Thread Depth 3/8 in, Barrel Head Diameter 7/16 in, Barrel Head Height 1/8 in, Grip Size 2 in, Made in North America No, Pack Size Small, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 100 PK (BE-25ST PA)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01303)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (38408)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-3/4 in., PK25 (U08305.050.0175)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY85)
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY86)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY89)
- ZORO SELECT Binding Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4900T6S)
- ZORO SELECT Binding Barrel, #8-32, 3 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA69)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Brass Chrome Plated (Z5300)
- ZORO SELECT Arch Barrel, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1640)
- Zoro Select Binding Barrels