Shop All Binding Barrels
Zoro Select
Barrel Bolt, #10-24, 1 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK
Mfr # 5LY90
Zoro # G2546862
product price: $17.89
/pk 50, $0.36/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5LY90
- Zoro # G2546862
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #10-24 |
Barrel Length | 1 1/2 in |
Barrel Diameter | 1/4 in |
Barrel Thread Depth | 3/8 in |
Barrel Head Dia. | 7/16 in |
Dia./Thread Size | #10-24 |
Barrel Dia. | 1/4 in |
Barrel Head Height | 1/8 in |
Outside Dia. | 1/4" |
Barrel Head Diameter | 7/16 in |
Grip Size | 1 1/2 in |
Head Diameter | 7/16 in |
Head Height | 1/8 in |
Screw Size | #10-24 |
Description
Barrel Bolt, Finish Zinc Plated, Material Steel, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Thread Size #10-24, Barrel Length 1 1/2 in, Barrel Diameter 1/4 in, Barrel Thread Depth 3/8 in, Barrel Head Diameter 7/16 in, Barrel Head Height 1/8 in, Grip Size 1 1/2 in, Made in North America No, Pack Size Small, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated (05150S-PWR)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK (1106MSP)
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001GRY)
- FLEXLOC Flexible Top Lock Nut, 7/16"-20, Steel, Grade 2, Black Oxide, 13/64 in Ht, 25 PK (20FC-720)
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY87)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY88)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY89)
- ZORO SELECT Arch Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1660)
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA90)
- ZORO SELECT Binding Barrel, 3/8"-16, 1 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4903T6S)
- ZORO SELECT Arch Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1642)
- Zoro Select Binding Barrels