Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barr Yel 3X1000 Plan, Pk8
Mfr # 600CC 1000
Zoro # G1278621
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Film
- Color Yellow
- Roll Length 1000"
- Roll Width 3"
- Legend Caution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 600CC 1000
- Zoro # G1278621
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1000" |
Roll Width | 3" |
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene Film |
Color | Yellow |
Legend | Caution |
Thickness | 2" |
Product Type | Barrier Tape |
Weight | 5 lbs. |
Legend Color | Black |
Pattern | No Pattern |
Industry Type | Ancillary Products |
Reflectivity | Non-Reflective |
Tape Thickness | 2 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution, Legend Color Black, Tape Thickness 2 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Condensate, 2 In.H (73878)
- PIP Cooling Hat, L (396-425-KHK/L)
- HONEYWELL NORTH Low Maintenance Full Facepiece Respirator, Medium/Large (54001)
- PIP Ambi-dex 64-V2000, Disposable Gloves, 4.00 mil Palm, Vinyl, Powder-Free, XL, 100 PK, White (64-V2000PF/XL)
- ZORO SELECT Detctbl Underground Tape, Orng/Blk, 1000ft (91606)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 6 In (TF6R300-200)
- ZORO SELECT 200 ft. x 1" Pink Flagging Tape (77-003)
- ZORO SELECT Barricade Tape, Green, Poly, 1000 ft (B6102G4440-200)
- ZORO SELECT Arctic Flagging Tape, Pink Glo, 150 ft (ARPG-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft x 1-3/8In (CKPGW-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- Zoro Select Barrier, Flagging and Underground Tapes