Shop All Barrier, Flagging and Underground Tapes
Zoro Select
BARR RED 3"X1000' PLAN-PLAN 8
Mfr # 600RD 1000
Zoro # G1278658
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Film
- Color Red
- Roll Length 1000"
- Thickness 2"
- Roll Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 600RD 1000
- Zoro # G1278658
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1000" |
Roll Width | 3" |
Height | 6.29" |
Outside Dia. | 6.29" |
Details
Item | Barr Red 3X1000 Plan,Pk8 |
Material | Polyethylene Film |
Color | Red |
Thickness | 2" |
Weight | 2.5 lbs. |
Industry Type | Ancillary Products |
Description
Barr Red 3X1000 Plan,Pk8, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM BOARD Ram Board RT3164 3 in. Ram Board Tape (134000)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26188)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYLXL000400)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XLT (K126-HGY XLG TLL)
- ZORO SELECT Barricade Tape, Black/Red, 200ft L x 3in W (102821)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (102824)
- ZORO SELECT Flagging Tape, Orng Glo, 150ft x 1/2 In (N-OG-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (91100)
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In (28078 3 X 1000'L)
- ZORO SELECT Flagging Tape, Blue, 300 ft x 1-3/16 In (1EC26)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1836-200)
- Zoro Select Traffic Safety