Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, White, Labels/Roll: 600
Mfr # 60DX76
Zoro # G4068647
product price: $18.25
/ea
Sold in multiples of 4 for $73.00
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 600
- Roll Dia. 8"
- Label Height 10"
- Spacing Between Labels .125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DX76
- Zoro # G4068647
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Dia. | 8" |
Label Height | 10" |
Label Width | 4" |
Core Dia. | 3" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 600 |
Spacing Between Labels | .125" |
Min. Temperature | -4 Degrees F |
Rolls per Case | 4 |
Label Finish | Matte |
Label Color | White |
Label Material | Paper |
Max. Operating Temp. | 176 Degrees F |
Shelf Life | 18 mo. |
Label Format | Roll |
Adhesive Material | Permanent |
For Print Method | Thermal Transfer |
Printer Compatibility | Industrial Label Printer |
Perforation | Perforated |
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 10 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 600, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-500-595-RD)
- 3M Virtua Safety Glasses, Anti-Fog, Anti-Scratch, Wraparound, Frameless, Clear Arm, Clear Lens (11329-00000-20)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR02)
- PORTWEST Hi-Vis Work Shirt L/S, L (E066)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- ZORO SELECT 3" x 4" White Magnetic Write-On Tag, Pk25 (9MKU6)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- ZORO SELECT 2" White Vinyl Write-On Tag, Pk25 (9WJX6)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D092)
- ZORO SELECT Barcode Printer Label, 3" W, 12" H, White (60DX69)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 3000 (60DY09)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags