Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, White, Labels/Roll: 5500
Mfr # 60DX64
Zoro # G4069295
product price: $14.35
/ea
Sold in multiples of 8 for $114.80
$114.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 5500
- Label Height 1"
- Label Width 3"
- Rolls per Case 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DX64
- Zoro # G4069295
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1" |
Label Width | 3" |
Core Dia. | 3" |
Roll Dia. | 8" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 5500 |
Rolls per Case | 8 |
Label Material | Paper |
Spacing Between Labels | .125" |
Label Color | White |
Min. Temperature | -4 Degrees F |
Max. Operating Temp. | 176 Degrees F |
Printer Compatibility | Industrial Label Printer |
Shelf Life | 18 mo. |
Label Format | Roll |
For Print Method | Thermal Transfer |
Label Finish | Matte |
Adhesive Material | Permanent |
Perforation | Perforated |
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 5,500, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER LaborLaw Poster, Fed/STA, IA, ENG, 40Wx26inH (300-IA)
- TUCKER Glove, Fryer , 20", Medium, Pr (92263)
- JOHNSON LEVEL & TOOL 1,000' x 3" Yellow "Caution" Tape, 1 Roll (3324)
- HY-KO In Case Of Fire Use Stairway Sign 5" x 7", 5PK (A02073)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- ZORO SELECT Barcode Printer Label, 6" W, 8" H, White (60DX86)
- ZORO SELECT 1" White Vinyl Write-On Tag, Pk25 (8EF20)
- ZORO SELECT Barcode Printer Label, 3" W, 1" H, White (60DY23)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D105)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33D-125-2-342)
- Zoro Select Safety Labels