Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, White, Labels/Roll: 475
Mfr # 60DY28
Zoro # G4073809
product price: $13.49
/ea
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 475
- For Print Method Direct Thermal
- Label Finish Matte
- Printer Compatibility Desk Top Label Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DY28
- Zoro # G4073809
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 6" |
Label Width | 4" |
Roll Dia. | 5" |
Core Dia. | 1" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 475 |
For Print Method | Direct Thermal |
Label Finish | Matte |
Printer Compatibility | Desk Top Label Printer |
Shelf Life | 18 mo. |
Label Color | White |
Adhesive Material | Permanent |
Label Format | Roll |
Min. Temperature | -4 Degrees F |
Spacing Between Labels | .125" |
Rolls per Case | 12 |
Max. Operating Temp. | 176 Degrees F |
Perforation | Perforated |
Label Material | Paper |
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 475, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Storm Sentinel, Frameless, 48" L x 36" W (4320)
- MASTER LOCK Key Tags Rect Plstc Bg20 (7117D)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (400R6E-XXL (11))
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- ZORO SELECT 1" x 6 White Magnetic Write-On Tag, Pk25 (8EF21)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 1200 (60DY37)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- DIVERSIFIED BIOTECH Cryobabies, Laser, 0.5ml, Orange, 2380/pk, 2380PK (247128-O)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags