Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, White, Labels/Roll: 450
Mfr # 60DY39
Zoro # G4068629
original price:
$11.58
9% off
new price: $10.49
/ea
Sold in multiples of 9 for $94.41
$94.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 450
- Core Dia. 1"
- Adhesive Material Permanent
- For Print Method Thermal Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DY39
- Zoro # G4068629
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Core Dia. | 1" |
Roll Dia. | 5" |
Label Width | 4" |
Label Height | 6" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 450 |
Adhesive Material | Permanent |
For Print Method | Thermal Transfer |
Printer Compatibility | Desk Top Label Printer |
Label Finish | Matte |
Rolls per Case | 9 |
Max. Operating Temp. | 176 Degrees F |
Label Color | White |
Min. Temperature | -4 Degrees F |
Shelf Life | 18 mo. |
Label Material | Paper |
Label Format | Roll |
Perforation | Perforated |
Spacing Between Labels | .125" |
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Desk Top Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 450, Rolls per Case 9, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hazardous Waste Storage Area Sign, D442PB (D442PB)
- ZORO SELECT Overboots, Mens, Size 14, Yellow, PR (151014)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- HONEYWELL MILLER Rescue System, Cable 25 ft (QP-1/25FT)
- ZORO SELECT Barcode Printer Label, 6" W, 8" H, White (60DX86)
- ZORO SELECT 1" White Vinyl Write-On Tag, Pk25 (8EF20)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 3000 (60DY09)
- ZORO SELECT 1" x 12 White Magnetic Write-On Tag, Pk25 (9TAT0)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- ZORO SELECT Barcode Printer Label, 2" W, 6" H, White (60DX21)
- BROTHER Removable Label, Black/White, Labels/Roll: Continuous (DK4205)
- Zoro Select Safety Labels