Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, White, Labels/Roll: 3000
Mfr # 60DY09
Zoro # G4074895
product price: $27.19
/ea
Sold in multiples of 4 for $108.76
$108.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 3000
- Adhesive Material Removable
- Roll Dia. 8"
- For Print Method Thermal Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DY09
- Zoro # G4074895
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Dia. | 8" |
Label Width | 4" |
Label Height | 2" |
Core Dia. | 3" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 3000 |
Adhesive Material | Removable |
For Print Method | Thermal Transfer |
Label Color | White |
Spacing Between Labels | .125" |
Label Material | Paper |
Label Format | Roll |
Rolls per Case | 4 |
Label Finish | Matte |
Min. Temperature | -4 Degrees F |
Perforation | Perforated |
Shelf Life | 18 mo. |
Max. Operating Temp. | 176 Degrees F |
Printer Compatibility | Industrial Label Printer |
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 3,000, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Removable, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1209)
- FLORSHEIM Oxford Shoes, Black, 12EEE, PR (FS2005)
- LUMAPRO Ext Sgn, Alum, Silvr, 14 9/16in, 3W (53RH96)
- GLOBAL VISION Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (COOLDRM)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- ZORO SELECT Printer Label, White, Labels/Roll: 5000 (22D097)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- ZORO SELECT 1" x 12 White Magnetic Write-On Tag, Pk25 (9TAT0)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D099)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (59529)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags