Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, White, Labels/Roll: 1200
Mfr # 60DY37
Zoro # G4070135
Sold in multiples of 12 for $116.28
$116.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 1200
- Printer Compatibility Desk Top Label Printer
- Label Height 2"
- Label Format Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60DY37
- Zoro # G4070135
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 2" |
Roll Dia. | 5" |
Core Dia. | 1" |
Label Width | 4" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 1200 |
Printer Compatibility | Desk Top Label Printer |
Label Format | Roll |
Shelf Life | 18 mo. |
Spacing Between Labels | .125" |
Perforation | Perforated |
Min. Temperature | -4 Degrees F |
Rolls per Case | 12 |
Max. Operating Temp. | 176 Degrees F |
Label Color | White |
Label Material | Paper |
Adhesive Material | Permanent |
Label Finish | Matte |
For Print Method | Thermal Transfer |
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Desk Top Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 1,200, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Slim Adkins Straight Leg, Size 30" x "30 (10034625)
- REEBOK Athletic Shoes, Steel Toe, Gray, 7, PR (RB1630-7M)
- SHOWA Showa Best Viton Glove, 10 (892-10)
- THOROGOOD SHOES Oxford Shoes, Men, 15XW, 2 in.H, Blk, Lea, PR (834-6041)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- ZORO SELECT Printer Label, White, Labels/Roll: 1000 (22D102)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-103-423-10)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags