Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, White, Labels/Roll: 1000, Label Height: 6 in
Mfr # 60DX68
Zoro # G4074658
product price: $14.15
/ea
Sold in multiples of 8 for $113.20
$113.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 1000
- Adhesive Material Permanent
- For Print Method Thermal Transfer
- Roll Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DX68
- Zoro # G4074658
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Dia. | 8" |
Label Width | 3" |
Label Height | 6" |
Core Dia. | 3" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 1000 |
Adhesive Material | Permanent |
For Print Method | Thermal Transfer |
Max. Operating Temp. | 176 Degrees F |
Spacing Between Labels | .125" |
Label Material | Paper |
Label Color | White |
Perforation | Perforated |
Label Format | Roll |
Label Finish | Matte |
Rolls per Case | 8 |
Min. Temperature | -4 Degrees F |
Printer Compatibility | Industrial Label Printer |
Shelf Life | 18 mo. |
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 6 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH FallTech® 7016 Contractor 1-D Full Body Harness, 1 Back D-ring, Size UniFit (7016)
- IMPACTO Kneeling Mat, 15 x 24 In., Blue (970-80)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, ANSI/ISEA Cut Grams: 1529 (STAGBPU-10)
- OCCUNOMIX Wrist Support, Ambidextrous, Beige (310-158)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D099)
- ZORO SELECT Barcode Printer Label, 4" W, 13" H, White (60DX78)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D104)
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: Yellow Pk (426-ASP)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags