Shop All Printer Labels
Zoro Select
Barcode Printer Label, White, 3" dia Core
Mfr # 4045D56-P1M-FS
Zoro # G410877169
product price: $32.95
/ea
Sold in multiples of 20 for $659.00
$659.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 4 in
- Labels per Roll 1,000
- For Print Method Direct Thermal
- Label Material Direct Thermal Paper
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4045D56-P1M-FS
- Zoro # G410877169
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 4 in |
Core Dia. | 3 in |
Label Width | 4 1/2 in |
Details
Item | Barcode Printer Label |
Labels per Roll | 1,000 |
For Print Method | Direct Thermal |
Label Material | Direct Thermal Paper |
Label Color | White |
Perforation | Perforated |
Description
Barcode Printer Label, For Print Method Direct Thermal, Label Width 4 1/2 in, Label Height 4 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,000, Perforation Perforated, Label Material Direct Thermal Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Protective Wind Film Clear 24"x600 ft., UVResist, 60 Day (88026)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (44757)
- KNIPEX Sheet Metal Nibbler, 11 InL, 2.0mm Cut, Red (90 55 280)
- EN ROUTE TRAVELWARE En Route Travelware 151 Locking Luggage Belt with Built in Luggage Scale - Black (151)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- AVERY DENNISON Label, 1-1/4x1-3/4, Gloss White, PK256 (22828)
- BRADY Self-Laminating Label, Matte, 1 in H (M4-49-417)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4" x 3 1/3", White, 600/Case (LL127)
- SEIKO INSTRUMENTS SelfAdhesive Folder Labels, Wht, 260Bx, PK2 (SLP-FLW)
- OFFICESPACE 4 in. x 100 ft. White Warehouse Labels - Magnetic Rolls (OF2207088)
- Zoro Select Printer Labels