Shop All Printer Labels
Zoro Select
Barcode Printer Label, White, 3" dia Core
Mfr # 4045D56-P1M-212FS
Zoro # G810877165
product price: $32.95
/ea
Sold in multiples of 20 for $659.00
$659.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 4 in
- Labels per Roll 1,000
- Core Dia. 3 in
- Label Color White
- Perforation Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4045D56-P1M-212FS
- Zoro # G810877165
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 4 in |
Core Dia. | 3 in |
Label Width | 4 1/2 in |
Details
Item | Barcode Printer Label |
Labels per Roll | 1,000 |
Label Color | White |
Perforation | Perforated |
Label Material | Direct Thermal Paper |
For Print Method | Direct Thermal |
Description
Barcode Printer Label, For Print Method Direct Thermal, Label Width 4 1/2 in, Label Height 4 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,000, Perforation Perforated, Label Material Direct Thermal Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Dot Label Red 3/4"W, Pk1000 (3VCN4)
- FORNEY Black Paint Marker (70819)
- SAMSONITE 19Inch Mvs Spinner Rolling Backpack Offers The Grab And Go Function (46309-1041)
- BON TOOL Bon 14-491 Crayon, Black (12/ Pkg) (14-491)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- BRADY Letter Label, X, 1-1/2in.Hx7/8in.W (1530-X)
- AVERY DENNISON Flast, Laser Labels, PK15 (5975)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- BUSINESS SOURCE CD/DVD Labels, Laser/Inkjet, 100/PK, White 100PK (BSN26148)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- Zoro Select Printer Labels