Shop All Printer Labels
Zoro Select
Barcode Printer Label, White, 3" dia Core
Mfr # 4025TGL-N5.94Mr
Zoro # G910877171
Sold in multiples of 6 for $641.94
Free Shipping & Returns
$641.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 1 9/16 in
- Labels per Roll 5,940
- Label Color White
- Label Width 1 in
- Core Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4025TGL-N5.94Mr
- Zoro # G910877171
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 1 9/16 in |
Label Width | 1 in |
Core Dia. | 3 in |
Details
Item | Barcode Printer Label |
Labels per Roll | 5,940 |
Label Color | White |
Label Material | Polypropylene |
Perforation | Non-Perforated |
Description
Barcode Printer Label, Label Width 1 in, Label Height 1 9/16 in, Label Color White, Core Dia. 3 in, Labels per Roll 5,940, Perforation Non-Perforated, Label Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Screw-Lokt Buckle, 304 Stainless Steel, 1/2" Width, PK100 (FSB53M0820IFMT)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT31)
- SPRINGHILL Paper, 8.5X11, Index, Ivy Pk (SGH056100)
- PACON Heavyweight Kraft Roll, Natural Kraft, 48in x 25ft, PK4 (5812)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- AVERY PermaTrack Durable Wht Asset Tag Labels, Laser, 1.25x2.75, Wht, PK112 (61529)
- AVERY LABEL, KID, .75X1.75, 5SH, AS (41442)
- DAYMARK Removeable Adhesive 1"x1" Octagon Tuesday Triling Label, PK12000 (IT110060B-2-TUE)
- BRADY Letter Label, D, 1-1/2 in. W x 3-1/2 in. H (1550-D)
- BROTHER Label, Ppr, Remvbl, Continuous (BRTDK4205)
- Zoro Select Printer Labels