Shop All Printer Labels
Zoro Select
Barcode Printer Label, White, 1" dia Core
Mfr # 40375D4LV
Zoro # G310877177
Sold in multiples of 6 for $330.90
$330.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 4 in
- Label Material Direct Thermal Label
- For Print Method Direct Thermal
- Core Dia. 1 in
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40375D4LV
- Zoro # G310877177
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 4 in |
Core Dia. | 1 in |
Label Width | 4 in |
Details
Item | Barcode Printer Label |
Label Material | Direct Thermal Label |
For Print Method | Direct Thermal |
Label Color | White |
Description
Barcode Printer Label, For Print Method Direct Thermal, Label Width 4 in, Label Height 4 in, Label Color White, Core Dia. 1 in, Labels per Roll Not Applicable, Label Material Direct Thermal Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Height: 16 in (266C)
- CURAD Tape, Roll, Paper, 2"X10yd, PK6 (NON270002)
- KNIPEX Cable Shears, 6-11/16 In L, 3 AWG, Red (95 05 165)
- CARDINAL 8-1/2 x 11" Double-Sided Dividers, Pk5 (84010)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (1550-0)
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (3450-6)
- BRADY Number Label, 5, 1-1/2in.Hx7/8in.W, Vinyl (1530-5)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (1550-8)
- AVERY Label, Neon, Remvable, 2X4, Ast 120PK (AVE6481)
- Zoro Select Printer Labels