Shop All Printer Labels
Zoro Select
Barcode Printer Label, White, 1" dia Core
Mfr # 4021D56-P1M1*-FS
Zoro # G510877168
product price: $19.55
/ea
Sold in multiples of 20 for $391.00
$391.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 4 in
- Labels per Roll 1,000
- Label Material Direct Thermal Paper
- Core Dia. 1 in
- Label Width 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4021D56-P1M1*-FS
- Zoro # G510877168
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 4 in |
Core Dia. | 1 in |
Label Width | 2 3/16 in |
Details
Item | Barcode Printer Label |
Labels per Roll | 1,000 |
Label Material | Direct Thermal Paper |
Label Color | White |
For Print Method | Direct Thermal |
Perforation | Perforated |
Description
Barcode Printer Label, For Print Method Direct Thermal, Label Width 2 3/16 in, Label Height 4 in, Label Color White, Core Dia. 1 in, Labels per Roll 1,000, Perforation Perforated, Label Material Direct Thermal Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GET READY KIDS Duck Bigmouth Puppet (203)
- AVERY Label, Neon, Perm, 1X2.5, Ast 450PK (AVE5979)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA051170)
- BSC PREFERRED 18 x 13 x 12'' Blue Space Age Totes, 6PK (S-133BLU)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- AVERY 2" x 2" GHS Chemical Labels for Inkjet Printers, 600 labels/50-sheets (7278260526)
- AVERY Textured Arched Print-to-the-Edge Labels, Laser Printers, 3 x 2.25, White, 90PK (22809)
- AVERY Avery® High-Visibility Round Laser Labels, 1-2/3" Dia, White, 600/Pack (5293)
- MACO TAG & LABEL Maco® White All-Purpose Labels, 1 x 2-5/8, 3000/Box (ML3000)
- AVERY DENNISON Avery Durable White Round ID Labels, 2-1/2in diameter, White, 72/Pack (22856)
- Zoro Select Printer Labels