Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, 6" W, 8" H, White
Mfr # 60DX86
Zoro # G4069338
product price: $27.19
/ea
Sold in multiples of 4 for $108.76
$108.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 750
- Adhesive Material Permanent
- Label Finish Matte
- Spacing Between Labels .125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DX86
- Zoro # G4069338
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Core Dia. | 3" |
Label Height | 8" |
Label Width | 6" |
Roll Dia. | 8" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 750 |
Adhesive Material | Permanent |
Label Finish | Matte |
Spacing Between Labels | .125" |
Shelf Life | 18 mo. |
For Print Method | Thermal Transfer |
Label Format | Roll |
Max. Operating Temp. | 176 Degrees F |
Label Color | White |
Label Material | Paper |
Rolls per Case | 4 |
Min. Temperature | -4 Degrees F |
Printer Compatibility | Industrial Label Printer |
Perforation | Perforated |
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 6 in, Label Height 8 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 750, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI STAR PRODUCTS Readers 1-Power Blk (PR-RB4)
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size XL (4TJW1)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96797XXL)
- NMC Inspection Record Tag, Pk25 (RPT112G)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D113)
- ZORO SELECT Printer Label, White, Labels/Roll: 1000 (22D102)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D104)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- ZORO SELECT 1" x 12 White Magnetic Write-On Tag, Pk25 (9TAT0)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-169-593-.5)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags