Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, White, Labels/Roll: 250
Mfr # 60DY33
Zoro # G4071614
original price:
$9.24
8% off
new price: $8.45
/ea
Sold in multiples of 16 for $135.20
$135.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 250
- Perforation Perforated
- Min. Temperature -4 Degrees F
- Label Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DY33
- Zoro # G4071614
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 6" |
Roll Dia. | 5" |
Core Dia. | 1" |
Label Width | 4" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 250 |
Perforation | Perforated |
Min. Temperature | -4 Degrees F |
Printer Compatibility | Desk Top Label Printer |
Spacing Between Labels | .125" |
Shelf Life | 18 mo. |
Label Format | Roll |
Label Color | White |
Max. Operating Temp. | 176 Degrees F |
Label Material | Paper |
Adhesive Material | Permanent |
Rolls per Case | 16 |
For Print Method | Direct Thermal |
Label Finish | Matte |
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 4 in, Label Height 6 in, Label Color Yellow, Label Format Roll, Core Dia. 1 in, Labels per Roll 250, Rolls per Case 16, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Bib Apron, Denim, 30"L, 24"W (500D)
- BRADY Danger Tag, 11-3/4 x 3-1/2 In, Plstc, PK10 (SCAF-STH132)
- HY-KO Diesel Fuel Sign 2" x 8", 10PK (A00839)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KA3PK)
- ZORO SELECT Printer Label, White, Labels/Roll: 950 (22D095)
- ZORO SELECT 1" x 6 White Magnetic Write-On Tag, Pk25 (8EF21)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D104)
- ZORO SELECT Barcode Printer Label, 3" W, 1" H, White (60DY23)
- ZORO SELECT Printer Label, White, Labels/Roll: 1200 (22D103)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113112)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags