Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, 4" W, 2" H, Yellow
Mfr # 60DY32
Zoro # G4070144
product price: $14.95
/ea
Sold in multiples of 12 for $179.40
$179.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 1200
- Label Height 2"
- Perforation Perforated
- Spacing Between Labels .125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DY32
- Zoro # G4070144
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 2" |
Label Width | 4" |
Roll Dia. | 5" |
Core Dia. | 1" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 1200 |
Perforation | Perforated |
Spacing Between Labels | .125" |
Label Color | White |
Min. Temperature | -4 Degrees F |
Label Material | Paper |
Max. Operating Temp. | 176 Degrees F |
Label Format | Roll |
Adhesive Material | Permanent |
Printer Compatibility | Desk Top Label Printer |
Shelf Life | 18 mo. |
For Print Method | Direct Thermal |
Label Finish | Matte |
Rolls per Case | 12 |
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 4 in, Label Height 2 in, Label Color Yellow, Label Format Roll, Core Dia. 1 in, Labels per Roll 1,200, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874/XXL)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, L (AZNBR009)
- BRADY Brady® 65966 480/600 Volt Clamp-On Circuit Breaker Lockout, Polypropylene, 1-9/16"W x 3-1/4"H (65966)
- LYLE Decal, Danger Area In Front Of, 14 x 10", Sign Mounting Style: With Mounting Holes (LCU4-0710-NA_14X10)
- ZORO SELECT 2" White Vinyl Write-On Tag, Pk25 (9WJX6)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- ZORO SELECT 1" x 8 White Magnetic Write-On Tag, Pk25 (8RKM6)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- ZORO SELECT Barcode Printer Label, 4" W, 13" H, White (60DX78)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 1in H x 2in W WT 1500/RL (B33-17-422)
- Zoro Select Safety Labels