Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, 4" W, 13" H, White
Mfr # 60DX78
Zoro # G4071334
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 500
- Adhesive Material Permanent
- Max. Operating Temp. 176 Degrees F
- Roll Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60DX78
- Zoro # G4071334
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Dia. | 8" |
Label Width | 4" |
Label Height | 13" |
Core Dia. | 3" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 500 |
Adhesive Material | Permanent |
Max. Operating Temp. | 176 Degrees F |
Label Finish | Matte |
Shelf Life | 18 mo. |
Label Material | Paper |
Label Color | White |
Label Format | Roll |
Perforation | Perforated |
For Print Method | Thermal Transfer |
Rolls per Case | 4 |
Spacing Between Labels | .125" |
Min. Temperature | -4 Degrees F |
Printer Compatibility | Industrial Label Printer |
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 13 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 500, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Chilled Water Return, 1 In.H (20408)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0014R/8)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (14479)
- RADIANS Radians Breakaway Neck Cord (NCB-BLACK)
- ZORO SELECT Barcode Printer Label, 6" W, 8" H, White (60DX86)
- ZORO SELECT 1" x 12 White Magnetic Write-On Tag, Pk25 (9TAT0)
- ZORO SELECT 1" x 6 White Magnetic Write-On Tag, Pk25 (8EF21)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- ZORO SELECT 1" White Vinyl Write-On Tag, Pk25 (8EF20)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-483WT-KT)
- Zoro Select Safety Labels