Shop All Printer Labels
Zoro Select
Barcode Printer Label, 3/4" dia Core
Mfr # 4085DTLV-F
Zoro # G810877172
product price: $14.69
/ea
Sold in multiples of 36 for $528.84
$528.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 4 in
- Label Color White
- For Print Method Direct Thermal
- Core Dia. 3/4 in
- Label Material Direct Thermal Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4085DTLV-F
- Zoro # G810877172
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 4 in |
Core Dia. | 3/4 in |
Label Width | 4 in |
Details
Item | Barcode Printer Label |
Label Color | White |
For Print Method | Direct Thermal |
Label Material | Direct Thermal Label |
Description
Barcode Printer Label, For Print Method Direct Thermal, Label Width 4 in, Label Height 4 in, Label Color White, Core Dia. 3/4 in, Labels per Roll Not Applicable, Label Material Direct Thermal Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Dividers, Insert, 8-Tab, Multi 50PK (BSN20067)
- TOPS PRODUCTS TOPS, Avoid Verbal Orders Manifold Book, 6 1/4 X 4 1/4, 2-Part Carbonless, 50PK (46373)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- TAPE LOGIC Tape Logic® Labels, "Caution This Side Up", Arrow, 3" x 4", Red/White, 500/Roll (SCL511R)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- AVERY DENNISON 2-1/2" Dia. Gloss White Print to the Edge Round Labels, Pk90 (22830)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2" x 2", Fluorescent Yellow, 2000/Case (LL172YE)
- AVERY Avery® UltraDuty™ GHS Chemical Labels for Epson ColorWorks C831, 60511, Waterproof, 8-1/2" x 11", Box of 500 (7278260511)
- BROTHER Tape, Label, 1/2""-Bk/Cl (BRTM131)
- BROTHER Cartridge, Tape, 1""-Bk/We (BRTTZE251)
- AVERY Avery® Repositionable Shipping Labels for Laser Printers 55163, 2" x 4", Box of 1,000 (7278255163)
- Zoro Select Printer Labels