Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, 3" W, 2" H, Yellow
Mfr # 60DY31
Zoro # G4073084
product price: $10.89
/ea
Sold in multiples of 12 for $130.68
$130.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 1200
- Label Material Paper
- Perforation Perforated
- Label Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DY31
- Zoro # G4073084
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 2" |
Core Dia. | 1" |
Label Width | 3" |
Roll Dia. | 5" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 1200 |
Label Material | Paper |
Perforation | Perforated |
Label Finish | Matte |
Adhesive Material | Permanent |
Printer Compatibility | Desk Top Label Printer |
Min. Temperature | -4 Degrees F |
Shelf Life | 18 mo. |
Spacing Between Labels | .125" |
Label Format | Roll |
Max. Operating Temp. | 176 Degrees F |
For Print Method | Direct Thermal |
Rolls per Case | 12 |
Label Color | White |
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 3 in, Label Height 2 in, Label Color Yellow, Label Format Roll, Core Dia. 1 in, Labels per Roll 1,200, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- NMC Cut Or Sever Hazard Iso Label, Pk5 (ISO449AP)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (132BLA3)
- BULLARD Lens Covers, Mylar, PK25 (88VXLC)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- ZORO SELECT Printer Label, White, Labels/Roll: 1200 (22D103)
- ZORO SELECT Barcode Printer Label, 3" W, 12" H, White (60DX69)
- ZORO SELECT Printer Label, White, Labels/Roll: 5500 (22D089)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- ZORO SELECT Barcode Printer Label, 6" W, 8" H, White (60DX86)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-9-427)
- Zoro Select Safety Labels