Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, 3" W, 1" H, White
Mfr # 60DY06
Zoro # G4074484
original price:
$23.20
8% off
new price: $21.19
/ea
Sold in multiples of 8 for $169.52
$169.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 5500
- Label Format Roll
- Adhesive Material Removable
- Spacing Between Labels .125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DY06
- Zoro # G4074484
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Dia. | 8" |
Label Width | 3" |
Core Dia. | 3" |
Label Height | 1" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 5500 |
Label Format | Roll |
Adhesive Material | Removable |
Spacing Between Labels | .125" |
Max. Operating Temp. | 176 Degrees F |
Perforation | Perforated |
For Print Method | Thermal Transfer |
Min. Temperature | -4 Degrees F |
Printer Compatibility | Industrial Label Printer |
Label Material | Paper |
Label Color | White |
Rolls per Case | 8 |
Shelf Life | 18 mo. |
Label Finish | Matte |
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 5,500, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Removable, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1218-V-11550)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- ZORO SELECT Taffeta Flagging Tape, Pnk, 300ft, 1-3/16In (TFP-200)
- CLUTCH GEAR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (MXGKGHVB/XL)
- ZORO SELECT Barcode Printer Label, 3" W, 1" H, White (60DY23)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- ZORO SELECT 3" x 4" White Magnetic Write-On Tag, Pk25 (9MKU6)
- ZORO SELECT 2" White Vinyl Write-On Tag, Pk25 (9WJX6)
- ZORO SELECT Barcode Printer Label, 6" W, 8" H, White (60DX86)
- ZORO SELECT Printer Label, White, Labels/Roll: 1500 (22D093)
- NEVS 1" wide x 500" Yellow Labeling Tape (T-10-Yellow)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags