Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, 2" W, 6" H, White
Mfr # 60DX21
Zoro # G4073897
original price:
$12.50
5% off
new price: $11.85
/ea
Sold in multiples of 8 for $94.80
$94.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 1000
- Max. Operating Temp. 176 Degrees F
- Printer Compatibility Industrial Label Printer
- Shelf Life 18 mo.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DX21
- Zoro # G4073897
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 2" |
Label Height | 6" |
Roll Dia. | 8" |
Core Dia. | 3" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 1000 |
Max. Operating Temp. | 176 Degrees F |
Printer Compatibility | Industrial Label Printer |
Shelf Life | 18 mo. |
For Print Method | Direct Thermal |
Label Finish | Matte |
Perforation | Perforated |
Min. Temperature | -4 Degrees F |
Label Format | Roll |
Adhesive Material | Permanent |
Spacing Between Labels | .125" |
Rolls per Case | 8 |
Label Material | Paper |
Label Color | White |
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 2 in, Label Height 6 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (234X-08)
- STI Fire Barrier Pathway, Orange, 3-11/16"H, PR (EZDR200)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-28-0003)
- SAFE HANDLER Safe Handler Full Color Brown Safety Glasses (BLSH-ESCR-CLCT-SG5BR-12)
- ZORO SELECT Barcode Printer Label, 4" W, 6" H, White (60DX31)
- ZORO SELECT 2" White Vinyl Write-On Tag, Pk25 (9WJX6)
- ZORO SELECT Barcode Printer Label, 1-1/4" W, 1" H (60DY20)
- ZORO SELECT 1" White Vinyl Write-On Tag, Pk25 (8EF20)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D113)
- ZORO SELECT Printer Label, White, Labels/Roll: 1500 (22D093)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-4000-584-SL)
- Zoro Select Safety Labels