Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, 2" W, 1" H, White
Mfr # 60DY21
Zoro # G4071410
original price:
$6.59
9% off
Sold in multiples of 4 for $23.80
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 2340
- Min. Temperature -4 Degrees F
- For Print Method Direct Thermal
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60DY21
- Zoro # G4071410
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1" |
Roll Dia. | 5" |
Label Width | 2" |
Core Dia. | 1" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 2340 |
Min. Temperature | -4 Degrees F |
For Print Method | Direct Thermal |
Label Color | White |
Label Material | Paper |
Printer Compatibility | Desk Top Label Printer |
Adhesive Material | Permanent |
Label Finish | Matte |
Rolls per Case | 4 |
Shelf Life | 18 mo. |
Perforation | Perforated |
Max. Operating Temp. | 176 Degrees F |
Spacing Between Labels | .125" |
Label Format | Roll |
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 2,340, Rolls per Case 4, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W43 (480W43)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (11-515)
- BRADY Power Cord Lockout, Red (65673)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0261-X)
- ZORO SELECT Barcode Printer Label, 1-1/4" W, 1" H (60DY20)
- ZORO SELECT Printer Label, White, Labels/Roll: 5500 (22D089)
- ZORO SELECT 1" White Vinyl Write-On Tag, Pk25 (8EF20)
- ZORO SELECT Printer Label, White, Labels/Roll: 1200 (22D103)
- ZORO SELECT Barcode Printer Label, Green, Labels/Roll: 3000 (60DY03)
- ZORO SELECT 2" White Vinyl Write-On Tag, Pk25 (9WJX6)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18483)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags