Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, White, Labels/Roll: 2100
Mfr # 60DY22
Zoro # G4068525
original price:
$8.47
9% off
new price: $7.65
/ea
Sold in multiples of 12 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 2100
- For Print Method Direct Thermal
- Max. Operating Temp. 176 Degrees F
- Label Width 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DY22
- Zoro # G4068525
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 2-1/4" |
Core Dia. | 1" |
Roll Dia. | 5" |
Label Height | 1-1/4" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 2100 |
For Print Method | Direct Thermal |
Max. Operating Temp. | 176 Degrees F |
Shelf Life | 18 mo. |
Label Material | Paper |
Rolls per Case | 12 |
Label Format | Roll |
Spacing Between Labels | .125" |
Adhesive Material | Permanent |
Label Color | White |
Perforation | Perforated |
Min. Temperature | -4 Degrees F |
Label Finish | Matte |
Printer Compatibility | Desk Top Label Printer |
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 2 1/4 in, Label Height 1 1/4 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 2,100, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Crushing Hazard Stand, 7in X 5in Decal, 5" W, 7" L, Portrait, Crushing Hazard Stand (OS-DS-D-57-V-1759)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J88 (465J88)
- EDGE EYEWEAR Safety Glasses, Yellow Scratch-Resistant (DZ112-G2)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D105)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- ZORO SELECT 3" x 3 White Magnetic Write-On Tag, Pk25 (8NGW1)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 3000 (60DY09)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-136-499-3)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags