Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, 1-1/4" W, 1" H
Mfr # 60DY20
Zoro # G4071097
original price:
$4.90
10% off
new price: $4.39
/ea
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 2340
- Label Finish Matte
- Perforation Perforated
- Max. Operating Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DY20
- Zoro # G4071097
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1-1/4" |
Core Dia. | 1" |
Roll Dia. | 5" |
Label Height | 1" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 2340 |
Label Finish | Matte |
Perforation | Perforated |
Max. Operating Temp. | 176 Degrees F |
Min. Temperature | -4 Degrees F |
Label Color | White |
For Print Method | Direct Thermal |
Label Format | Roll |
Spacing Between Labels | .125" |
Label Material | Paper |
Printer Compatibility | Desk Top Label Printer |
Adhesive Material | Permanent |
Shelf Life | 18 mo. |
Rolls per Case | 6 |
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 1 1/4 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 2,340, Rolls per Case 6, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Gloves, 18.5 in, PR 1, PR (H13201-0001)
- AVERY Badge, Adhesive, Be Brdr, 100PK (AVE5144)
- TINGLEY RUBBER Tingley® J24122 Icon„¢ Jacket, Fluorescent Yellow/Green/Black, Medium (J24122.MD)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- ZORO SELECT 1" White Vinyl Write-On Tag, Pk25 (8EF20)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D099)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-499-TB)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags