Shop All Fencing Hardware
Zoro Select
Barbless Cable, Steel, 1320 ft.
Mfr # 4LVP2
Zoro # G1773161
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1,320 ft
- Gauge 12 1/2 ga
- Finish Galvanized
- Package Type Coiled Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4LVP2
- Zoro # G1773161
- UPC # 190735514849
- Country of Origin China
- Category Fencing Hardware
Dimensions
Length | 1,320 ft |
Details
Item | Smooth Wire |
Material | Steel |
Gauge | 12 1/2 ga |
Finish | Galvanized |
Package Type | Coiled Roll |
Product Type | Barbless Cable |
Packaging | Coiled Roll |
Description
Smooth Wire, Finish Galvanized, Gauge 12 1/2 ga, Length 1,320 ft, Material Steel, Product Type Barbless Cable, Packaging Coiled Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Hydraulic Pump For John Deere Tractor AR94660 3010, 3020, 4000, 4010, 4020 (1401-1205)
- SMARTBONES CHEWS CHCKN/VEG 6.6OZ (SBCW-02958)
- BRIGGS & STRATTON INSULATOR (691972)
- WESTWARD 80 lb. capacity Broadcast Spreader (4UHC9)
- ZORO SELECT Eye Top, Aluminum, 1-5/8 In Dia. (4LVN3)
- ZORO SELECT Brace Band, Steel, 2-3/8 In Dia. (4LVH9)
- ZORO SELECT Tension Band, Steel, 2-3/8 In Dia. (4LVJ6)
- ZORO SELECT Post Cap, Green, 2" dia., PK10 (1007G)
- ZORO SELECT Barbed Wire Line Arm, Steel, Galv, 1-7/8 In (4LVN4)
- ZORO SELECT Rail End Cup, Aluminum, 1-3/8 In Dia. (4LVJ4)
- MIGHTY MULE Battery 12V 7A Gate Gto (FM150)
- Zoro Select Fencing Hardware