Shop All Fencing Hardware
Zoro Select
Barbed Wire Line Arm, Galv Steel, 2-3/8 In
Mfr # 4LVN5
Zoro # G3240081
original price:
$10.39
5% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Gauge 9 ga
- Dia. 2 3/8 in
- Finish Galvanized
- Product Type Barbed Wire Line Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVN5
- Zoro # G3240081
- UPC # 190735514801
- Country of Origin China
- Category Fencing Hardware
Dimensions
Dia. | 2 3/8 in |
Overall Height | 2 3/8 in |
Diameter | 2 3/8 in |
Details
Item | Barbed Wire Line Arm |
Material | Steel |
Gauge | 9 ga |
Finish | Galvanized |
Product Type | Barbed Wire Line Arm |
Description
Barbed Wire Line Arm, Material Steel, Gauge 9 ga, Product Type Barbed Wire Line Arm, Diameter 2 3/8 in, Overall Height 2 3/8 in, Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR3)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-40X50)
- MTD Fender-Logsplitter (731-2496A)
- STENS Fast Feed Trimmer Head Shop Pack 385-284-12 For Homelite Bch20 24 375 (385-284-12)
- ZORO SELECT Chain Link Ties, Aluminum, 8-1/4 InH, PK100 (4LVH6)
- ZORO SELECT Line Rail Clamp, Steel, 1-5/8 In H (4LVJ2)
- ZORO SELECT Gate Elbow, Aluminum, Fits 1-3/8 In. Dia. (4LVH1)
- ZORO SELECT Post Cap, Green, 2" dia., PK10 (1007G)
- ZORO SELECT Brace Band, Steel, 2-3/8 In Dia. (4LVH9)
- ZORO SELECT Post Pounder, 3 1/2 In Dia (F15A)
- FI-SHOCK INSULATOR EXTENDER 15PK (WOODEX-5WP-15)
- Zoro Select Fencing Hardware