Shop All Fences & Gates
Zoro Select
Barbed Wire 4 Barbed Pt., 15-1/2 ga.
Mfr # 4LVP4
Zoro # G2221037
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,320 ft
- Material Steel
- Finish Galvanized
- Package Type Coiled Roll
- No. of Barbed Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVP4
- Zoro # G2221037
- UPC # 190735514863
- Country of Origin China
- Category Fences & Gates
Dimensions
Length | 1,320 ft |
Details
Material | Steel |
Item | Barbed Wire |
Finish | Galvanized |
Package Type | Coiled Roll |
No. of Barbed Points | 4 |
Gauge | 15 1/2 ga |
Barbed Point Spacing | 5 in |
Number of Barbed Points | 4 |
Description
Barbed Wire, Material Steel, Gauge 15 1/2 ga, Barbed Point Spacing 5 in, Number of Barbed Points 4, Length 1,320 ft, Finish Galvanized, Package Type Coiled Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS 25Pc Wd/Vinyl Insulator (SNUG HTW)
- CUB CADET Belt V, A Sec x 103 (95404219)
- YARDGARD Chain Lnk Line Pst, 16 ga., 1-5/8"x5.5 ft. (328920DPTS)
- STENS New Tire For Kenda 24391013, 105000870B1 Tire Size 18X9.50-8, Tread Super Turf (160-417)
- ZORO SELECT Shade Cloth, 12 ft. L, 10 ft. H, Green (MTP-86-03-1012)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF3)
- ZORO SELECT Chain Link Fencing Fabric, 6 ft. H x 50 ft. L (4LVK9)
- ZORO SELECT Poultry Netting, Height 48 In, 50 Ft. (4LVF4)
- ZORO SELECT Deer Fence, 7 ft. H, 330 ft. L, Black (1A120246)
- ZORO SELECT Safety Fence, 4 ft. H, 50 ft. L, Green (33L958)
- TENAX Safety Fence, 4 ft. H, 50 ft. L, Orange (89909004)
- Zoro Select Fences & Gates