Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6063, 1/8x3/4 In, 8 ft.
Mfr # 6ALX5
Zoro # G4333926
product price: $20.15
/ea
Not eligible for select promotions
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Width 3/4"
- Length 96"
- Alloy Type 6063
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ALX5
- Zoro # G4333926
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 3/4" |
Length | 96" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.010 in |
Width and Length | 3/4 in x 96 in |
Overall Length | 8 ft |
Overall Width | 3/4 in |
Nominal Size (WxL) | 3/4 in x 8 ft |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +/-1.000 in, 3/4 in Overall Width, Width Tolerance +/-0.010 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 3/4, 0.75 In (W1D346)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 3 Ft L (61R2-36)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/4 in Inside Dia, 3/4 in Outside Dia (BULK-PT-ABS-7)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 400 ft Length, 0.518 in Overall Width (1645SB3-338-400)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.080x4-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F3X6-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.625X2-24)
- ZORO SELECT Blank, Aluminum, 6061, 1 x 4 x 12 In (SB-6061-1000-04-12)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3 x 6 In, 1 Ft (1ZDD4)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24S.75 -24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (61sh.040x6-12)
- Zoro Select Aluminum Sheets