Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6063, 1/8x1/2 In, 8 ft.
Mfr # 6ALX7
Zoro # G4333935
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Width 1/2"
- Length 96"
- Alloy Type 6063
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ALX7
- Zoro # G4333935
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1/2" |
Length | 96" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 1/2 in x 96 in |
Overall Width | 1/2 in |
Nominal Size (WxL) | 1/2 in x 8 ft |
Overall Length | 8 ft |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +/-1.000 in, 1/2 in Overall Width, Width Tolerance +/-0.009 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel alloy, 3, 0.012 In (21012)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (22037_72_0)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/4" Thick (BULK-PS-CAC-39)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (7158_36_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.375X.75-36)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1246_4_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24S1.25 -24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1239_2_24)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7127_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (24F.5X2.5 -12)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8094_24_36)
- Zoro Select Aluminum Sheets