Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6063, 1/2 x3/4 In, 8 ft
Mfr # 6ALW1
Zoro # G8537575
Not eligible for select promotions
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Width 3/4"
- Length 96"
- Alloy Type 6063
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6ALW1
- Zoro # G8537575
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 3/4" |
Length | 96" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.010 in |
Width and Length | 3/4 in x 96 in |
Nominal Size (WxL) | 3/4 in x 8 ft |
Overall Length | 8 ft |
Overall Width | 3/4 in |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +/-1.000 in, 3/4 in Overall Width, Width Tolerance +/-0.010 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Spring Steel, .094 In, PK10 (506)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Yellow (878894)
- ZORO SELECT Rod Stock, 0.0625" dia.PK3 (8162)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F2X2.5-6)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (23895_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F.75X1.75 -12)
- ZORO SELECT Flat, 5052 Alum, 1/8 In T, 2 1/2 In x 6 Ft (SB-5052-0125-25-72)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1245_24_36)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1242_2_24)
- ZORO SELECT Plate Stock, Aluminum, 6 in Over. W (14453_6_6)
- Zoro Select Aluminum Sheets