Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 5/8 x 8 In, 3 Ft
Mfr # 61F.625X8-36
Zoro # G6889303
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.625X8-36
- Zoro # G6889303
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 8" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.054 in |
Width and Length | 8 in x 36 in |
Overall Length | 36 in |
Nominal Size (WxL) | 8 in x 36 in |
Overall Width | 8 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3.000 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.625 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 1 in W (42DS1-12)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 36" W x 12" L (20-111)
- BERRY PLASTICS 626040 12 x 100-ft. 6-Mil Polyethylene Sheeting Black (BE11910)
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13503_12_12)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 3 Ft (61F.5X8-36)
- ZORO SELECT Flat, Al, 6061, 5/16 x 3 In, 1 Ft (61F.312X3-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.75X3-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.75X2.5-24)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F1X12-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8087_6_6)
- ZORO SELECT Plate Stock, Al, 6061, 1/4 x 24 x 24 In (61P.25X24-24)
- Zoro Select Aluminum Sheets