Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 3/8 x 5 In, 1 Ft
Mfr # 61F.375X5-12
Zoro # G7095916
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.375X5-12
- Zoro # G7095916
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 5" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 5 in x 12 in |
Overall Length | 12 in |
Overall Width | 5 in |
Nominal Size (WxL) | 5 in x 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x6", 60A (BULK-RS-HPN60-31)
- TRIM-LOK Rubber Edging, 1/4" H, 25 ft L, 5/16" W (X2014-25)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-ABS-1)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 2-1/4" Dia. (BULK-PT-PC-41)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 1 Ft (61F.25X5-12)
- ZORO SELECT Flat, Al, 6061, 1/4 x 4 In, 1 Ft (61F.25X4-12)
- ZORO SELECT Flat, Al, 6061, 3/8 x 4 In, 1 Ft (61F.375X4-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.188X2-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.25X.5 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61S1.25-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F1.25X1.5 -12)
- Zoro Select Aluminum Sheets