Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 3/4 x 5 In, 6 Ft
Mfr # 61F.75X5-72
Zoro # G7073963
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.75X5-72
- Zoro # G7073963
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 5" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 5 in x 72 in |
Nominal Size (WxL) | 5 in x 6 ft |
Overall Width | 5 in |
Overall Length | 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness (87157)
- ZORO SELECT Rod, Steel, 1144, 5/8 In Dia x 6 Ft L (2HKC4)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 10 Ft (ZUSA-RC-683)
- ZORO SELECT Neoprene Roll, 50A, 10'x36"x1/32", Black (BULK-RS-N50TXT-115)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 4 In, 6 Ft (61F.75X4-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8088_6_24)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx24 In L (3DTA6)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (21563_4_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.375X2.5-12)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F.25X8-6)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (61p.125x18-18)
- Zoro Select Aluminum Sheets