Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 3/4 x 5 In, 3 Ft
Mfr # 61F.75X5-36
Zoro # G6825585
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.75X5-36
- Zoro # G6825585
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 5" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 5 in x 36 in |
Overall Length | 36 in |
Overall Width | 5 in |
Nominal Size (WxL) | 5 in x 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-183)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.945" Thick (1UNT6)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/16 in Thick, Black (CNES593165/850T)
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 4 In, 3 Ft (61F.75X4-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F4X5-36)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1244_36_36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21563_6_48)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1242_2_24)
- ZORO SELECT SheetMetal, Aluminum, 0.016x4x10 In., PK6 (255)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.188X3-72)
- Zoro Select Aluminum Sheets