Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1/8 x 6 In, 3 Ft
Mfr # 2ARG9
Zoro # G6847364
original price:
$22.47
5% off
new price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Width 6"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ARG9
- Zoro # G6847364
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.044 in |
Width and Length | 6 in x 36 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 36 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rectangle Stock 12" L x 1" W x 0.500" Thick (G15-TRB-.5-1X1)
- ZORO SELECT SS Sheet 304, 48 in Overall W (6826_48_48)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B4)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.007 in Wire Dia, Black (3039200)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24296_36_36)
- ZORO SELECT Sheet, Perf, Al, 40x36, 20 ga, 0.25In Dia, Hex (06032HEX-36X40)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.625X.75 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 5/8 in Over. W (24S.625 -6)
- ZORO SELECT Flat, Al, 2024, 3/4 x 2 1/2 In, 1 Ft (2AVC1)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.5X1.25-36)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Copper Round Tube 122 (24326)
- Zoro Select Aluminum Sheets