Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1/4 x 8 In, 6 Ft
Mfr # 61F.25X8-72
Zoro # G7229004
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.25X8-72
- Zoro # G7229004
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 8" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.054 in |
Width and Length | 8 in x 72 in |
Overall Width | 8 in |
Nominal Size (WxL) | 8 in x 6 ft |
Overall Length | 6 ft |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6.000 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.25 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-N50-134)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.8575 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/16A-100)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/8 ID, Pk10 (25226)
- ZORO SELECT Brown Garolite Sheet Stock 48" L x 36" W x 0.063" Thick (BULK-CS-GCE-184)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 8 In, 6 Ft (61F.375X8-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.375 in Over. W (61S1.375-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7129_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.25X2.5-6)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x1/2 In, 8 ft. (6ALX7)
- ZORO SELECT Aluminum Sheet 3003, 12 in Overall L (8090_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.188X1.25-6)
- Zoro Select Aluminum Sheets