Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1/4 x 8 In, 3 Ft
Mfr # 61F.25X8-36
Zoro # G6905866
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.25X8-36
- Zoro # G6905866
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 8" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.054 in |
Width and Length | 8 in x 36 in |
Overall Length | 36 in |
Nominal Size (WxL) | 8 in x 36 in |
Overall Width | 8 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3.000 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.25 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R2.5-36)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-RSBR60-96)
- ZORO SELECT Sheet, Titanium, 0.02" Thick, 6" L, 6" W (G2 TI0.02x6x61)
- ZORO SELECT Water Hard Drill Rod, W1, 1/16, 0.0625 In (W1D1166)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24264_36_36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8095_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.25X2.5-6)
- ZORO SELECT Aluminum Sheet 3003, 4 ft Overall L (8088_36_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.375X1.75-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1X3-72)
- ZORO SELECT Flat Bar Stock 6061, 12 in Overall L (61F.375X12-12)
- Zoro Select Aluminum Sheets