Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1/4 x 6 In, 6 Ft
Mfr # 61F.25X6-72
Zoro # G7081715
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.25X6-72
- Zoro # G7081715
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.044 in |
Width and Length | 6 in x 72 in |
Overall Length | 6 ft |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" Brass Round Bar 360-H02 Extruded (1255)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83063)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.625-72)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873210)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 6 In, 6 Ft (61F.375X6-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.188X1.5-6)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.25X12-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.5X1.25 -12)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7125_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.5X6-6)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1243_24_24)
- Zoro Select Aluminum Sheets