Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1/4 x 6 In, 3 Ft
Mfr # 61F.25X6-36
Zoro # G6421317
original price:
$34.85
9% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.25X6-36
- Zoro # G6421317
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.044 in |
Width and Length | 6 in x 36 in |
Overall Length | 36 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (22188S125-TRD3)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 1.500" Thick (1YYG8)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 10 Ft (ZUSA-RC-1348)
- E. JAMES Sheet Rubber, 1/2, 2" X 4ft SBR Black (1500-1/2X2X4)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (1244_18_18)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.375X.75-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.25X1 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (61S.375-6)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (21112_4_48)
- ZORO SELECT Square Bar Stock, Aluminum, 3/8 Thickness (1112_72_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (24F.25X3 -6)
- Zoro Select Aluminum Sheets