Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1/4 x 6 In, 1 Ft
Mfr # 61F.25X6-12
Zoro # G9695086
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.25X6-12
- Zoro # G9695086
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.044 in |
Width and Length | 6 in x 12 in |
Overall Length | 12 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS BRAS TUBE ROUND 12X3/16in. (8207)
- ZORO SELECT Bar Stock, Al, 6061, 2 1/2 x 5 In, 1 Ft (1ZDB7)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 36 x 36 (20183)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 6 In, 1 Ft (61F.375X6-12)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F.25X12-6)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 4 In, 3 Ft (1ZCY8)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1244_2_24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1238_2_48)
- ZORO SELECT Flat, Al, 6061, 3/4 x 2 In, 1 Ft (61F.75X2-12)
- ZORO SELECT Flat Stock, Al, 6061, 2 x 4 In, 1 Ft (61F2X4-12)
- Zoro Select Aluminum Sheets