Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1/2 x 8 In, 6 Ft
Mfr # 61F.5X8-72
Zoro # G6679881
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.5X8-72
- Zoro # G6679881
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 8" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.054 in |
Width and Length | 8 in x 72 in |
Nominal Size (WxL) | 8 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 8 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6.000 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.5 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Disc, F1 Grade, 1/8 In Thick, 8 In Dia (2FHD8)
- ZORO SELECT Foam Sheet, Open Cell, 48 in W, 54 in L, 1/2 in Thick, Charcoal (5GDK9)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-S40-89)
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x4", 60A (BULK-RS-HPN60-28)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.080x4-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (61sh.032x6-24)
- ZORO SELECT Flat, Al, 6061, 1/2 x 2 1/2 In, 1 Ft (61F.5X2.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.25X3.5-24)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 In, 6 Ft (61F.312X1-72)
- ONLINEMETALS 2.5" Aluminum Plate MIC-6 (7807)
- Zoro Select Aluminum Sheets