Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1/2 x 8 In, 1 Ft
Mfr # 61F.5X8-12
Zoro # G7173101
original price:
$36.65
9% off
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.5X8-12
- Zoro # G7173101
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 8" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.054 in |
Width and Length | 8 in x 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 8 in x 12 in |
Overall Width | 8 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-1.000 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.5 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 075 Hole x 16 Carbon Steel Expanded A36Flattened, 36 x 36 (22497)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-PCC-13)
- ZORO SELECT Slotted Shim 2 x 2" x 0.015", Pk20 (36D724)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 3/4-#9 (41S0759-48X96)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F.625X2 -6)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 6 Ft (61F.188X3-72)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 5 In, 1 Ft (61F1X5-12)
- ZORO SELECT Plate Stock, Aluminum, 3/4 in Over. W (CP.375X.75-72)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1246_48_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.125X1.25-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F1X1.25-36)
- Zoro Select Aluminum Sheets